Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-Gard™ General Purpose Frame

Catalog No. 18039340 Shop All MSA Products
Change view
Click to view available options
Product Type:
Frame
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-039-340 Frame
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-039-340 Supplier MSA™ Supplier No. 10121266
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With the unique sloped frame design material slides off the frame and out of site

  • The standard slotted frame works ideally with any MSA slotted helmet
  • Unique 3-point visor loading to fit and remove visors quickly
  • Sloped design allows material to easily slide off the frame and out of site
  • Perfect Compatibility with many half-mask respirators and more
  • Non-metal construction for use in electrical applications
  • Replaceable, optional debris control creates tight seal between frame and helmet

Specifications

Certifications/Compliance ANSI/ISEA Z87.1-2015; CSA Z94.3; EN 166; and AS/NZS 1337
Color Black
Dimensions (L x W x H) 11.4 x 9.8 x 12.6 in.
Dimensions (L x W) 11.4 x 9.8 in.
For Use With (Equipment) MSA Slotted Caps, V-Gard Visors
Finish Black
For Use With (Application) Chipping, splash, chiseling, drilling, grinding, machining, power fastening, sanding, sawing
Height (English) 12.6 in.
Height (Metric) 32 cm
Length (English) 11.4 in.
Length (Metric) 29 cm
Material HDPE
Mounting Type Slot Adapters
No. of Mounting Points 2
Product Type Frame
Quantity 10/Pk.
Size One Size
Weight (English) 0.27 lb
Weight (Metric) 0.12 kg
Width (Metric) 25 cm
Width (English) 9.8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.