Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA V-Gard™ H1 Safety Helmet

Catalog No. 19177204 Shop All MSA Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-177-204 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-177-204 Supplier MSA Supplier No. 10212396
Add to Cart
Add to Cart

The V-Gard™ H1 Safety Helmet provides exceptional comfort and ease of use in a stylish low-profile hard hat design. A complete above-the-neck platform for all applications.

 

  • Offers exceptional comfort and convenience in a new, modern, brimless style that broadens the reach especially working-at-heights, confined space, and rescue.
  • Improved fit, adjustability and range of motion, while the use of a non-contact foam liner is more hygienic and keeps the user's head cooler.
  • All parts of the helmet are easily replaceable in the field including the suspension, premium moisture-wicking sweatband, and adjustable 4-point chin strap with integrated rescue whistle.
  • V-Gard™ H1 accessories:
    • V-Gard™ H1 Clear Faceshield (10194818)
    • V-Gard™ H1 Mesh/Forestry Faceshield (10194819)
    • V-Gard™ H1 Clear Half-Face Spectacles (10194820)
    • SunShade, Yellow/Green, with reflective striping (10098032)
    • SunShade, Orange, with reflective striping (10098031)
  • V-Gard™ H1 replacement parts include:
    • V-Gard™ H1 Replacement Suspension Assy, Fas-Trac™ III Pivot, V-Gard™ H1 Safety Helmet (10194760)
    • V-Gard™ H1 Replacement Sweatband, Fas-Trac™ III Pivot (10194761)
    • V-Gard™ H1 Replacement Chin Strap, Trivent (10194765)
    • V-Gard™ H1 Replacement Chin Strap, Novent/Bivent (10194766)

Specifications

Certifications/Compliance ANSI Z89.1-2014 (Type 1, Class C) with LT; CSA Z94.1-2015 (Type 1, Class C); EN397:2012+A1:2012, with -30°C
Color Blue
Dimensions (L x W x H) 10.3 x 8.4 x 6.5 in.
Dimensions (L x W) 10.3 x 8.4 in.
Faceshield Material No faceshield
Finish Matte
For Use With (Application) Confined Space, Working at Heights, Turnarounds & Plant Maintenance, Search & Rescue
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Includes Hard hat, suspension, chin strap
Length (English) 10.3 in.
Length (Metric) 26.16 cm
Liner Material Polystyrene
Material HDPE
Model 10212396
Mounting Type Slots
No. of Mounting Points 4
Product Type Climbing Helmet
Quantity 1
Size Standard (6.5 to 8 in.)
Size (Metric) Standard (16.5 - 20.3 cm)
Size (English) Standard (6.5 - 8 in.)
Style Climbing Helmet
Suspension Type Fas-Trac™ III Pivot Ratchet Suspension
Visor Type No visor
Weight (English) 1.09 lb.
Weight (Metric) 495 g
Ventilated Ventilated
Head Style Brimless
Width (Metric) 21.33 cm
Width (English) 8.4 in.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.