Learn More
MSA V-Gard H2™ Safety Helmet, Non-Vented
ANSI Z89.1 Type II certification with integrated chin strap. MIPS Safety System for rotational impact protection.
$143.48
Specifications
For Use With (Equipment) | Hard Hats |
---|---|
Size | 6.5 to 8 |
Ventilated | Not Vented |
Head Style | Front Brim |
Width (Metric) | 8.54 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-200-696
|
MSA
10242637 |
Yellow |
Each for $143.48
|
|
|||||
17-200-697
|
MSA
10242635 |
White |
Each for $143.48
|
|
|||||
Description
The V-Gard H2™ Safety Helmet provides superior comfort and versatility while incorporating the latest technology to help protect against lateral impacts. The optional MIPS™ brain protection system for industrial safety helmets adds another layer of protection designed to help reduce the risk of brain trauma by redirecting rotational energies in the event of certain angled impacts.
- ANSI Z89.1 Type II certification with integrated chin strap for enhanced protection against lateral impacts, including during slips, trips and falls
- Extensive accessory compatibility with nearly all V-Gard H1 and V-Gard accessories for a wide variety of industrial applications and easy integration with existing inventory
- Quick and easy customization with thousands of existing logos, easy creation of new logos, and reflective stripes
- Comfortable ratchet suspension that's easily adjustable with a gloved hand
- Antimicrobial treatment of sweatband, crown pad and ratchet pad with Ionic+™ high purity silver to eliminate odor-causing bacteria
- Integrated headlamp strap clips for easy and secure donning and doffing of lights on the helmet
Specifications
Hard Hats | |
Not Vented | |
8.54 in. |
6.5 to 8 | |
Front Brim | |
8.54 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.