Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA V-Gard™ Hydro Dip Cap

Catalog No. 19177186 Shop All MSA Products
Change view
Click to view available options
Style:
Muddy Girl
One Nation
Sport Carbon Fiber
Color:
Black
Black, Pink, Purple
Red, White, Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Color
19-177-186 Muddy Girl Black, Pink, Purple
19-177-187 One Nation Red, White, Blue
19-177-192 Sport Carbon Fiber Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-177-186 Supplier MSA Supplier No. 10204770
Add to Cart
Add to Cart

The world leader in industrial head protection continues to provide performance and style. The same comfort, durability, customization, and support you have come to know and trust with the MSA V-Gard line, with a new twist on style.

  • Available in both cap and full brim
  • Eight different standard looks, with the ability to customize to your specific design.
  • All V-Gard hydro dip hard hats come with the first-in-class comfort of the Fas-Trac™ III >Suspension
  • Product of the US

Specifications

Certifications/Compliance ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2015 (Class E)
Color Black, Pink, Purple
Dimensions (L x W x H) 11.02 x 8.86 x 5.71 in.
Dimensions (L x W) 11.02 x 8.86 x 5.71 in.
For Use With (Equipment) V-Gard Accessories, Left/RIGHT Hearing Protection, SoundControl Hearing Protection
Faceshield Material No faceshield
For Use With (Application) Search & Rescue, Welding, Emergency Response, Confined Space, Working at Heights, Turnarounds & Plant Maintenance
Height (English) 5.71 in.
Height (Metric) 145 mm
Includes Hard hat, suspension
Length (English) 11.02 in.
Length (Metric) 280 mm
Liner Material No liner
Material HDPE
Mounting Type Slots
No. of Mounting Points 2
Product Type Hard Hat
Quantity 1
Size Standard (6.5 to 8 in.)
Size (Metric) Standard (16.5 - 20.3 cm)
Size (English) Standard (6.5 - 8 in.)
Style Muddy Girl
Suspension Type Fas-Trac III Ratchet
Visor Type None
Weight (English) 0.79 lb.
Weight (Metric) 0.36 kg
Ventilated Not Ventilated
Width (Metric) 225 mm
Width (English) 8.86 in.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.