Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA V-Gard™ Hydro Dip Hat
The world leader in industrial head protection continues to provide performance and style. The same comfort, durability, customization, and support you have come to know and trust with the MSA V-Gard line, with a new twist on style.
$48.46 - $85.35
Specifications
Certifications/Compliance | ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2015 (Class E) |
---|---|
Dimensions (L x W x H) | 12.52 x 10.51 x 6.02 in. |
Dimensions (L x W) | 12.52 x 10.51 in. |
For Use With (Equipment) | V-Gard Accessories, Left/RIGHT Hearing Protection, SoundControl Hearing Protection |
Faceshield Material | No faceshield |
Catalog Number | Mfr. No. | Style | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Color | Price | Quantity & Availability | ||||
19-177-201
|
MSA
10204787 |
Devils Kanyon | Black, Gray |
Each for $85.35
|
|
||||
19-177-195
|
MSA
10204780 |
One Nation | Red, White, Blue |
Each for $48.46
|
|
||||
19-177-200
|
MSA
10204786 |
Sport Carbon Fiber | Black |
Each for $85.35
|
|
||||
19-177-197
|
MSA
10204783 |
Oilfield Camo | Black, Brown, Tan | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Available in both cap and full brim
- Eight different standard looks, with the ability to customize to your specific design.
- All V-Gard hydro dip hard hats come with the first-in-class comfort of the Fas-Trac™ III Suspension
- Product of the US
Specifications
ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2015 (Class E) | |
12.52 x 10.51 in. | |
No faceshield | |
145 mm | |
318 mm | |
HDPE | |
2 | |
1 | |
Standard (16.5 - 20.3 cm) | |
Fas-Trac III Ratchet | |
0.88 lb. | |
Not Ventilated |
12.52 x 10.51 x 6.02 in. | |
V-Gard Accessories, Left/RIGHT Hearing Protection, SoundControl Hearing Protection | |
Search & Rescue, Welding, Emergency Response, Confined Space, Working at Heights, Turnarounds & Plant Maintenance | |
Hard hat, suspension | |
No liner | |
Slots | |
Hard Hat | |
Standard (6.5 to 8 in.) | |
Standard (6.5 - 8 in.) | |
None | |
0.4 kg | |
67 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title