Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard™ Novent H1 Safety Helmets
MSA™ V-Gard™ Novent H1 Safety Helmets with ANSI/ISEA Z89.1-2014 Safety Compliance
$190.35 - $197.09
Specifications
Certifications/Compliance | ANSI/ISEA Z89.1-2014 TYPE 1, CLASS E (20,000 V ac) & CSA/CAN Z94.1-15 TYPE 1, CLASS E (20,000 V ac) |
---|---|
Construction | Fas-Trac™ III Pivot |
Dimensions (L x W x H) | 10.31 x 8.37 x 6.5 in. |
For Use With (Equipment) | Climbing Equipment |
For Use With (Application) | Search and Rescue, Confined Space, Working at Heights, Turnarounds, Shutdowns, and Plant Outages |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-001-819
|
MSA™
10194798 |
Black |
Each for $190.35
|
|
|||||
19-001-814
|
MSA™
10194793 |
Blue |
Each for $190.35
|
|
|||||
19-001-820
|
MSA™
10204347 |
Gray |
Each for $190.35
|
|
|||||
19-001-815
|
MSA™
10194794 |
Green |
Each for $190.35
|
|
|||||
19-001-817
|
MSA™
10194796 |
Hi-viz Yellow/Green |
Each for $197.09
|
|
|||||
19-001-818
|
MSA™
10194797 |
Orange |
Each for $190.35
|
|
|||||
19-001-813
|
MSA™
10194792 |
Red |
Each for $190.35
|
|
|||||
19-001-812
|
MSA™
10194791 |
White |
Each for $190.35
|
|
|||||
19-001-816
|
MSA™
10194795 |
Yellow |
Each for $190.35
|
|
|||||
Description
- Safety helmet designed for working at heights including tower climbing, forestry, rescue, and confined spaces
- Fas-Trac III Pivot ratchet suspension for superior comfort, adjustability, and range of motion - especially when upward field of view is required
- Non-contact foam liner maximizes air flow and breathability for optimal cooling and hygiene
- Premium sweatband with sweat-wicking fabric, breathable foam, and Velcro attachment for easy replacement
- Compliant with ANSI-ISEA Z89.1-2014, EN397:2012 safety regulations
- Provides exceptional comfort and ease of use in a stylish low-profile hard hat design
- A complete above-the-neck platform for all applications
Specifications
ANSI/ISEA Z89.1-2014 TYPE 1, CLASS E (20,000 V ac) & CSA/CAN Z94.1-15 TYPE 1, CLASS E (20,000 V ac) | |
10.31 x 8.37 x 6.5 in. | |
Search and Rescue, Confined Space, Working at Heights, Turnarounds, Shutdowns, and Plant Outages | |
2 | |
1 Helmet | |
Climbing | |
1.14 lb. | |
Front Brim (Short) |
Fas-Trac™ III Pivot | |
Climbing Equipment | |
HDPE, Nylon | |
Safety Helmet | |
Standard | |
Ratchet | |
Not Ventilated |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title