Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ V-Gard Visor

Catalog No. 19166587 Shop All MSA Products
Change view
Click to view available options
Material:
Polycarbonate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-166-587 Polycarbonate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-166-587 Supplier MSA™ Supplier No. 10115848
Add to Cart
Add to Cart

These special visors are thick, molded and reflective coated to protect against damage from impact, radiation and heat. Ideal for hot working conditions, such as foundries, steel mills, and blast furnaces.

  • Reflective coating helps reflect IR and dissipate heat.
  • Enhanced reflectance (>60% of IR reflected from the surface of the visor)
  • Maximum UV protection
  • Available in clear and green tint
  • Designed for use with V-Gard Frames
  • Visor with green tint (p/n 10115850) helps alleviate eye strain and fatigue by reducing excessive glare. Not for use where an IR Shade visor is required.
  • Extended length and width for greater coverage of face and neck

Specifications

Certifications/Compliance ANSI/ISEA Z87.1-2010, CSA Z94.3 and EN 166 (2C-2.5 MSA 1BT3R)
Color Clear
Dimensions (L x W x H) 17.75 x 9.50 x 0.07 in.
Dimensions (L x W) 17.75 x 9.50 in.
For Use With (Equipment) V-Gard Frames and V-Gard Hard Hats
Faceshield Material Polycarbonate
For Use With (Application) Hot working conditions, foundries, steel mills, blast furnaces
Height (English) 0.07 in
Height (Metric) 0.18 cm
Includes 5 visors
Length (Metric) Face Shield 45.05 cm
Length (English) Face Shield 17.75 in
Lens Tint Clear with Reflective Coating
Material Polycarbonate
Mounting Type Clip-on
No. of Mounting Points 5
Product Type Visor
Quantity 5/Pk.
Thickness 0.07 in.
Visor Type Radiant Heat/Elevated Temp
Weight (English) 0.48 lbs
Weight (Metric) 0.22 kg
Ventilated Not Ventilated
Width (Metric) 24.13 cm
Width (English) 9.50 in
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.