Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ V2G™ Safety Eyewear

Catalog No. 19155335 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Amber
Clear
Gray
IR/UV 3.0
IR/UV 5.0
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-155-335 Amber
19-155-329 Clear
19-155-334 Gray
19-155-336 IR/UV 5.0
19-155-337 IR/UV 3.0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-155-335 Supplier Pyramex™ Supplier No. GB1830ST
Add to Cart
Add to Cart
This item is not returnable. View return policy

Black frame with temples and strap

  • Flame resistant foam padding
  • Lens and frame vented to increase air flow
  • Interchangeable temples and headband included
  • 9.75 base curved lens provides full side protection
  • Headband and temples feature ratchet adjustment for perfect fit
  • Features quick fit retainer
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Ballistic options pass MIL-PRF 32432 High Velocity Impact Standards
  • Specifications

    Lens Type H2X
    Certifications/Compliance ANSI Z87.1 ,CSA Z94.3-07
    Description Ballistic
    Certifications/Compliance (Europe) EN-166
    Lens Tint Amber
    Frame Color Black
    Weight (Metric) 38 g
    Lens Material Polycarbonate
    Frame Material PVC
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.