Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ V4500 Barcode Scanner Battery

Catalog No. 17986745 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Equipment):
V4500 Barcode Scanner (177233), V4500 Barcode Scanner Kit (177229), V1100 Spare Battery Charger (177236), V1100 Spare Battery Charger Kit (177230)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-986-745 V4500 Barcode Scanner (177233), V4500 Barcode Scanner Kit (177229), V1100 Spare Battery Charger (177236), V1100 Spare Battery Charger Kit (177230)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-986-745 Supplier Brady™ Supplier No. 177234
  • $141.00
    $121.65 / Each of 1

    Save $19.35

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

V4500 Barcode Scanner accessories to ensure uninterrupted productivity.

Battery - V1200 Battery for V4500 Barcode Scanner

Specifications

Description V1200 Battery for V4500 Barcode Reader
Height (Metric) 89 mm
Height (English) 3.50 in.
Width (Metric) 23 mm
Width (English) 0.90 in.
Depth (Metric) 23 mm
Depth (English) 0.91 in.
Weight (Metric) 0.06 kg
Charging Time Charging over battery charger (0 to 100%) 4 hr.
Weight (English) 1.323 lb.
Certifications/Compliance CE
For Use With (Application) Asset Tracking, General Identification, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, Food and Beverage Process Labelling, Inventory and Inspection Labelling
For Use With (Equipment) V4500 Barcode Scanner (177233), V4500 Barcode Scanner Kit (177229), V1100 Spare Battery Charger (177236), V1100 Spare Battery Charger Kit (177230)
Warranty 1 Years
Type Battery
Alternate Part Number BRA-V1200
Show More Show Less

Has lithium-ion battery - must ship ground

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.