Learn More
Description
Battery Charger - V1300 Cradle for V4500 Barcode Scanner
Specifications
Specifications
| Description | V1300 Cradle for V4500 Barcode Reader |
| Height (Metric) | 75 mm |
| Height (English) | 2.95 in. |
| Width (Metric) | 256 mm |
| Width (English) | 10.08 in. |
| Depth (Metric) | 113 mm |
| Depth (English) | 4.45 in. |
| Weight (Metric) | 0.46 kg |
| Weight (English) | 1.014 lb. |
| For Use With (Application) | Asset Tracking, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, General Identification, Inventory and Inspection Labelling, Warehouse Marking |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.