Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ V4500 Barcode Scanner Battery Charger Power Supply Kit

Catalog No. 17986747 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Equipment):
V4500 Barcode Scanner (177233)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-986-747 V4500 Barcode Scanner (177233)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-986-747 Supplier Brady™ Supplier No. 177232
  • $565.50
    $487.65 / Each of 1

    Save $77.85

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

V4500 Barcode Scanner accessories to ensure uninterrupted productivity.

Battery Charger - V1300 Power Supply Kit for V4500 Barcode Scanner

Specifications

Description V1300 Kit for V4500 Barcode Reader
Height (Metric) 75 mm
Height (English) 2.95 in.
Width (Metric) 255 mm
Width (English) 10.04 in.
Depth (Metric) 113 mm
Depth (English) 4.45 in.
Weight (Metric) 0.79 kg
Charging Time Charging over battery charger (0 to 100%) 4 hr.
Weight (English) 1.742 lb.
Certifications/Compliance CE, UKCA
For Use With (Application) Asset Tracking, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, General Identification, Inventory and Inspection Labelling, Warehouse Marking
Humidity 5% to 95% (non-condensing)
For Use With (Equipment) V4500 Barcode Scanner (177233)
Includes (1) V1300 Cradle (177235), (1) V1200 Battery (177234), (1) AC Adapter (177241), (1) BRA-PWR-NA Power Cable (177242), (1) USB 1M Cable (177237)
Warranty 3 Years
Type Power Supply
Show More Show Less

Has lithium-ion battery - must ship ground

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.