Learn More
Description
Battery Charger - V1100 Power Supply Kit for V4500 Barcode Scanner
Specifications
Specifications
| Description | V1100 Kit for V4500 Barcode Reader |
| Height (Metric) | 65 mm |
| Height (English) | 2.56 in. |
| Width (Metric) | 85 mm |
| Width (English) | 3.35 in. |
| Depth (Metric) | 132 mm |
| Depth (English) | 5.2 in. |
| Weight (Metric) | 0.56 kg |
| Charging Time | Charging over battery charger (0 to 100%) 4 hr. |
| Weight (English) | 1.235 lb. |
| Show More |
Has lithium-ion battery - must ship ground
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.