Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ V4500 Barcode Scanner Kit

Catalog No. 17986746 Shop All Brady Corporation Products
Change view
Click to view available options
Includes:
V4500 Barcode Scanner
V4500 Barcode Scanner, V1200 Battery
V4500 Barcode Scanner, V1300 Cradle, V1200 Battery, AC Adapter, Power Cable, USB 1 m Cable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
17-986-746 V4500 Barcode Scanner
17-986-748 V4500 Barcode Scanner, V1200 Battery
17-986-750 V4500 Barcode Scanner, V1300 Cradle, V1200 Battery, AC Adapter, Power Cable, USB 1 m Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-986-746 Supplier Brady™ Supplier No. 177233
Add to Cart
Add to Cart

Rugged design. Seamless experience. Digitize data capture and automate your workflows with ease and accuracy with the V4500 Barcode Scanner.

  • High-speed, omnidirectional barcode scanning made simple.
  • Ideal for inventory management, kit verification, scan and print, and packout applications.
  • Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces.
  • Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
  • Data parsing feature lets you sort and arrange data exactly how you want – start with a simple scan and easily connect to the cloud and your ERP system.
  • Withstands 6 ft. drops (MIL-STD-810G).

Specifications

Description V4500 Barcode Reader
Battery Run Time Up to 75,000 scans per charge
Supported Barcode Types BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, UPC / EAN / JAN, Trioptic
Data Transfer Method Bluetooth™ 5 Low Energy (class II)
Height (Metric) 198 mm
Height (English) 7.79 in.
Width (Metric) 86 mm
Width (English) 3.39 in.
Depth (Metric) 152 mm
Depth (English) 5.98 in.
Weight (Metric) 0.53 kg
Charging Time Charging over cradle (0 to 100 %) 4 hr.
Weight (English) 1.168 lb.
Certifications/Compliance CE, UKCA
For Use With (Application) Asset tracking, Barcode Labelling, Circuit Board Labelling, General Identification
Field View High Density Field: 30° Horizontal by 20° Vertical; Wide Field: 50° Horizontal by 33.50° Vertical
Humidity 5% to 95% (non-condensing)
Includes V4500 Barcode Scanner
Warranty 3 Years
Type Barcode Reader
Connection Type RS-232, USB
Power Supply Rechargeable Battery
Resolution 1280 x 960
Alternate Part Number BR-V4500
Show More Show Less

Has lithium-ion battery - must ship ground

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.