Learn More
Description
Cable - USB Cable for V4500 Barcode Scanner
Specifications
Specifications
| Description | USB to RJ50-1 Cable for V4500 Barcode Reader |
| Weight (Metric) | 0.06 kg |
| Weight (English) | 0.132 lb. |
| For Use With (Application) | Asset Tracking, General Identification, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, Food and Beverage Process Labelling, Inventory and Inspection Labelling |
| For Use With (Equipment) | V1300 Cradle (177235), V1300 Cradle Kit (177232), V4500 Barcode Scanner Kit (177229) |
| Length (English) | 3.28 ft. |
| Type | Cable |
| Alternate Part Number | BRA-USB-RJ50-1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.