Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Vaccine Temperature Transmitter

Catalog No. 04500032
Change view
Click to view available options
For Use With (Equipment):
8 transmitters
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
04-500-032 8 transmitters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-032 Supplier Thermco™ Supplier No. ACCDTA151
Add to Cart
Add to Cart

Used in monitoring laboratory instruments, such as freezers, refrigerators, incubators or coolers

  • Can stand or be wall mounted
  • For use with KLIMALOGG PROData Logger Kit

Specifications

Description 50, 000 data sets
Includes Windows software for Win 7/8/10
Interface USB
Sensor Types Remote wireless sensors
For Use With (Application) Monitor and record up to 50,000 sets of temperature and humidity measurements
For Use With (Equipment) 8 transmitters
Accuracy Temperature: ±0.5°C Humidity: ±3% RH 35/75% RH, otherwise ±5% RH
Rate Indoor: 15 seconds; Outdoor: 10 seconds
Resolution Temperature: 0.1°C (0.2°F)
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Height (Metric) 137 mm
Length (Metric) 26 mm
Width (Metric) 98 mm
Electrical Requirements 3 x AA 1.5 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.