Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ VACSTAR Digital
SDP

Catalog No. 11116991 Shop All IKA Works Products
Change view
Click to view available options
Maximum Pressure:
2 to 1030 mbar
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Maximum Pressure
11-116-991 2 to 1030 mbar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-116-991 Supplier IKA™ Supplier No. 0020016237
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Four-chamber membrane vacuum pump

  • High suction capacity, low space requirement and high serviceability
  • Rotary-push button over a digital display showing current rpm
  • Automated processes are controlled with the vacuum controller VC 10 (sold separately)
  • Used for dry and oil-free applications in the laboratory
  • Chemically resistant pump membranes
  • 22 L/min. maximum pump rate
  • 2 mbar final vacuum
  • RS 232 and USB-B interface

Specifications

Flow Rate 22 L/min.
Pump Type Chemical Resistant Diaphragm Pump
Maximum Pressure 2 to 1030 mbar
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.