Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One VACUETTE™ EVOPROTECT SAFETY Blood Collection Set and Holder

Catalog No. 22405168
Change view
Click to view available options
Needle Gauge:
21 G
23 G
Length (English) Tube:
7.5 in.
12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Tube
22-405-168 21 G 7.5 in.
22-405-169 21 G 12 in.
22-405-170 23 G 7.5 in.
22-405-171 23 G 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-405-168 Supplier Greiner Bio-One Supplier No. 450122
Add to Cart
Add to Cart
This item is not returnable. View return policy

Blood collection set and holder are not made with natural rubber latex or DEHP

  • Blood collection set
  • Holder
  • Single packed
  • Sterile
  • 0.75 in. tubing
TRUSTED_SUSTAINABILITY

Specifications

Product Type Safety Blood Collection Set with Holder
Color Green
Needle Gauge 21 G
Sterility Sterile
For Use With (Application) Blood collection
Includes Holder
Length (English) Tube 7.5 in.
Quantity 30 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.