Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One VACUETTE™ K3EDTA Blood Collection Tubes
GSA_VA

Catalog No. 22040159
Change view
Click to view available options
Capacity (Metric):
2 mL
3 mL
4 mL
6 mL
9 mL
Closure Color:
Lavender with Black Ring
Lavender with White Ring
Pink with Black Ring
White with Black Ring
Diameter (Metric) Outer:
13 mm
16 mm
13 x 100 mm
Closure Type:
Safety Pull Cap
Safety Twist Cap
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color Diameter (Metric) Outer Closure Type
22-040-159 6 mL White with Black Ring 13 x 100 mm Safety Pull Cap
22-040-035 3 mL Lavender with Black Ring 13 mm Safety Pull Cap
22-040-162 6 mL Pink with Black Ring 13 x 100 mm Safety Pull Cap
22-040-096 6 mL Pink with Black Ring 13 mm Safety Pull Cap
22-040-101 2 mL Lavender with White Ring 13 mm Safety Pull Cap
22-040-037 9 mL Lavender with Black Ring 16 mm Safety Twist Cap
22-040-129 6 mL Lavender with Black Ring 13 mm Safety Pull Cap
22-040-036 4 mL Lavender with Black Ring 13 mm Safety Pull Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-040-159 Supplier Greiner Bio-One Supplier No. 456074
Add to Cart
Add to Cart
This item is not returnable. View return policy

VACUETTE™ EDTA Blood Collection tubes are used for determinations in EDTA whole blood for haematology. Available with K2EDTA, K2EDTA Separator and K3EDTA. VACUETTE™ K3EDTA tubes contain tri-potassium K3EDTA which blocks the coagulation cascade.

  • Tubes are supplied in packs of 50 pieces
  • For venous blood collection
  • Made out of virtually unbreakable PET plastic
  • Improved safety and hygiene during specimen collection procedures with the advantage of being as clear as glass
  • Primarily in hematology
  • Inner wall is coated with spray-dried K2EDTA which acts as an anticoagulant, binding calcium ions and interrupting the clotting cascade
  • K2EDTA Blood Collection Tubes with Gel Separator and K3EDTA Blood Collection Tubes are available
  • Pink caps for immunohematology are also available
  • CE marked

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Tube
Additive K3 EDTA
Material PET
Sterility Sterile
Closure Type Safety Pull Cap
Capacity (Metric) 6 mL
For Use With (Equipment) VACUETTE™ Blood Collection Needles
Closure Color White with Black Ring
For Use With (Application) Blood Collection
Diameter (Metric) Outer 13 x 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.