Learn More
Greiner Bio-One VACUETTE™ Multi-Drawing Blood Collection Needles
Description
VACUETTE™ Multi-Drawing Blood Collection Needles are primarily used for routine blood collection and are intended for single-use. The needle shield is colour-coded for visual recognition of the needle gauges. Needle gauges of 20G, 21G and 22G are available in lengths of 1in. and 1.5in..
- Single-use exclusively
- Supplied in inner packs of 100 needles
- Manufactured from stainless steel and fitted with a safety valve at one end
- Perforated label on cap for identification and seal of integrity
- Protective cap color indicates needle type/gauge: pink (18G), yellow (20G), green (21G), black (22G)
- Available in lengths of 1 inch (25 mm) and 1.5 inches (38 mm)
Specifications
Specifications
| Product Type | Multi-sample Blood Draw Needle |
| Material | Stainless Steel |
| Sterility | Sterile |
| Certifications/Compliance | CE, OSHA |
| Color | Green |
| Disposable | Single-use |
| For Use With (Application) | Multi-drawing Blood Collection |
| For Use With (Equipment) | VACUETTE™ Blood Collection Tubes, Quickshield™ Safety Tube Holder |
| Gauge | 21 G |
| Hub Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.