Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Vacufuge plus, with 48 x 1.5/2 nL rotor, 120 V PROMO

Catalog No. 14285560PM Shop All Eppendorf North America Products
Change view
Click to view available options
Chamber Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material
14-285-560PM Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-560PM Supplier Eppendorf™ Supplier No. 2231000514

missing translation for 'validMainframeMsg'

Vacufuge plus, includes 48 x 1.5/2mL rotor, 120 V. Redeem 2 FREE 3-pack of pipettes and a FREE Pipette Carousel 2

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Model Vacufuge Plus
Displacement 20 mbar
Max. Vacuum 20 mbar
Voltage 120 V
Holds 96 x 1.5/2 mL
Includes Rotor F-45-48-11
Shipping Weight (English) 68.2 lb.
Frequency 60 Hz
Temperature Range (Metric) Ambient to 60°C
Chamber Material Stainless Steel
Electrical Requirements 120 V
Length (English) 12.6 in.
Height (English) 11.7 in.
Width (English) 21 in.
For Use With (Equipment) Vacufuge plus
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.