Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Vacufuge Plus - Centrifuge Concentrator Complete Bundle PROMO

Catalog No. 05414177PM1 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
0.2 mL to 50 mL Tubes, Microplates and PCR Plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05-414-177PM1 0.2 mL to 50 mL Tubes, Microplates and PCR Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-414-177PM1 Supplier Eppendorf™ Supplier No. 2231001204

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save for a limited time on the Eppendorf Vacufuge™ vacuum concentrator system - equipped with an integrated pump and rotors for 2.0 mL, 15 mL, and 50 mL tubes. Streamline sample concentration with a compact, all-in-one solution.

Vacufuge Plus Complete System - Promotion

  • Save from January 1 to June 30, 2026!

Vacufuge Plus - (FCAT 05414177PM1)

Includes:

  • Vacufuge Plus with integrated pump
  • Rotor F-45-48-11 (48 x 1.5/2 mL)
  • Rotor F-35-6-30 (6 x 15/50 mL)

Features:

  • Integrated diaphragm vacuum pump
  • Vacuum 20hPa (20 mbar)
  • Fixed Speed 1400 rpm
TRUSTED_SUSTAINABILITY

Specifications

Model Vacufuge Plus
Electrical Requirements 120 V, 50/60 Hz (US)
Material PTFE, Stainless Steel
Pump Type Integrated Diaphragm Vacuum Pump w/Connection
Frequency 50/60 Hz
Holds 0.2 mL to 50 mL Tubes, Microplates and PCR Plates
Includes 48 x 1.5/2 mL Rotor (F-45-48-11), 6 x 15/50 mL Rotor (F-35-6-30)
Type Centrifuge Concentrator
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.