Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Vacufuge Plus - Centrifuge Concentrator PROMO

Facilitates fast and efficient, gentle vacuum concentration of DNA, RNA, nucleotides, proteins and other liquid or wet samples with its advanced heating technology. Its coated lid provides superior chemical resistance against many acids and organic solvents.

Supplier:  Eppendorf™ 2231001136

Catalog No. 05-414-177PM

This item is not returnable. View return policy

Description

Description

  • Comes in 3 system configurations
  • Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vacufuge Plus
0.2 mL to 50 mL Tubes, Microplates and PCR Plates
50/60 Hz
Integrated Diaphragm Vacuum Pump
PTFE, Stainless Steel
120 V
Integrated Diaphragm Vacuum Pump
Centrifuge Concentrator
120 V, 50/60 Hz (US)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.