Learn More
Eppendorf™ Vacufuge plus with vacuum port connection, with 48 x 1.5/2 nL rotor, 120 V PROMO
Shop All Eppendorf North America ProductsDescription
Warranty and Services
2 years
Specifications
Specifications
| Model | Vacufuge Plus |
| Displacement | 20 mbar |
| Shipping Weight (English) | 68.2 lb. |
| Frequency | 60 Hz |
| Holds | 96 x 1.5/2 mL |
| Voltage | 120 V |
| Includes | Rotor F-45-48-11 |
| Max. Vacuum | 20 mbar |
| Temperature Range (Metric) | Ambient to 60°C |
| Chamber Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.