Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Ovens and Furnaces
- Oven Accessories
- Thermo Scientific™ Vacutherm™ Oven Accessories and Options
Thermo Scientific™ Vacutherm™ Oven Accessories and Options
Catalog No. 51900194
Change view
Click to view available options
Type:
Central Monitoring Connection
Digicon Temperature Controller
Digital Pressure Display
Door
Door Gasket
Precision Control Valve
Pressure Controller
RS 232 Computer Interface
Shelf
Stainless-steel tray
Support Frame
Thermicon Temp Program Controller
Vacuum Chamber
Vacuum Connection Kit
For Use With (Equipment):
VT 6025
VT 6025/6060/6130 M/P
VT 6060 M
VT 6060 M,VT 6130 M
VT 6060 M,VT6130 M
VT 6060 M/P and VT6130 M/P
VT 6060 P
VT 6060 P,VT 6130 P
VT 6130
VT 6130 M
VT 6130 M/P
VT 6130 P
VT6060 M/P
26 product options available for selection
| Catalog No. | Type | For Use With (Equipment) |
|---|---|---|
| 51-900-194 | Digicon Temperature Controller | VT 6060 M,VT 6130 M |
| 51-900-193 | Pressure Controller | VT 6060 M/P and VT6130 M/P |
| 51-900-195 | Digicon Temperature Controller | VT 6060 P,VT 6130 P |
| 51-900-196 | Digicon Temperature Controller | VT 6060 P |
| 51-900-197 | Digicon Temperature Controller | VT 6130 P |
| 51-900-209 | Thermicon Temp Program Controller | VT 6060 M,VT6130 M |
| 51-900-080 | Door | VT 6130 P |
| 51-900-079 | Door | VT 6060 P |
| 51-900-078 | Vacuum Chamber | VT 6130 P |
| 51-900-075 | Vacuum Chamber | VT 6060 M |
| 51-900-077 | Vacuum Chamber | VT 6060 P |
| 51-900-069 | Digital Pressure Display | VT 6060 M/P and VT6130 M/P |
| 51-900-071 | Door Gasket | VT 6060 M |
| 51-900-072 | Door Gasket | VT 6130 M |
| 51-900-081 | Central Monitoring Connection | VT 6060 M/P and VT6130 M/P |
| 51-900-284 | RS 232 Computer Interface | VT 6060 M/P and VT6130 M/P |
| 51-900-326 | Precision Control Valve | VT 6025 |
| 50028403 | Shelf | VT 6025 |
| 50043975 | Shelf | VT 6060 M |
| 50043976 | Shelf | VT 6130 M |
| 50029597 | Support Frame | VT 6130 M/P |
| 50029890 | Support Frame | VT6060 M/P |
| 50046860 | Vacuum Connection Kit | VT 6025/6060/6130 M/P |
| 50048618 | Stainless-steel tray | VT 6130 M/P |
| 50048619 | Stainless-steel tray | VT 6130 |
| 50048621 | Stainless-steel tray | VT6060 M/P |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Catalog No.
51-900-194
Supplier
Thermo Scientific™
Supplier No.
51900194
Description
Choose from a range of Thermo Scientific™ Vacutherm™ Oven Accessories and Options to meet application-specific requirements.
Specifications
Specifications
| Description | Digicon™ S Temperature controller, 200°C |
| For Use With (Equipment) | VT 6060 M,VT 6130 M |
| Temperature (Metric) | 200°C |
| Type | Digicon Temperature Controller |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?