Learn More
Description
- This heavy-duty, autoclavable polypropylene bottle features thick walls and is designed for repeat vacuum applications.
- Includes cap with a non-toxic silicone O-Ring
- Before Autoclaving, threads should be completely disengaged
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Translucent White |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Threaded |
| Height (Metric) | 275 mm |
| For Use With (Equipment) | Vacuum Applications |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

