Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Vacuum Bottles
SDPSCI_ED

Catalog No. S39258 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
5000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39258 5000 mL
S39257 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39258 Supplier United Scientific™ Supplier No. FHBT5000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With ground glass joints, for use with Vacuum Filter Holder Sets (FHSS90)

Specifications

Capacity (Metric) 5000 mL
Color Clear
Material Borosilicate Glass
Packaging Individual
Quantity 1 Ea.
Sterility Non-sterile
Neck Finish Ground Glass
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 360 mm
For Use With (Equipment) Vacuum Filter Holder Sets (FHSS90)
Width (English) 7.48 in.
Length (English) 7.48 in.
Height (English) 14.17 in.
Closure Material Glass
Closure Size 40/35
Diameter (Metric) 190 mm
Closure Type Ground Glass
Autoclavable Autoclavable
Capacity (English) 161 oz.
Shape Round
Certifications/Compliance Class B
Disposable Reusable
Product Type Vacuum Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.