Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Vacuum Filter Holder Set, 47 mm (Stainless Steel Support Screen)
SDPSCI_ED

Catalog No. S39249 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S39249 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S39249 Supplier United Scientific™ Supplier No. FHSS47
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Complete Vacuum Filter Holder Set includes a borosilicate glass funnel and base, anodized aluminum spring clamp, stainless steel support screen, PTFE gasket, and perforated silicone stopper. Vacuum filter flasks are not included, available for order separately.

  • Designed for analyzing particulate contamination of hydraulic fluids and oils using gravimetric or particulate counting methods.
  • Can be used in exfoliative cytology applications.
  • Complete set includes a borosilicate glass funnel and base, anodized aluminum spring clamp, stainless steel support screen, PTFE gasket, and perforated silicone stopper.
  • Additional parts are available for order separately.

Specifications

Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Vacuum Pump
Material Borosilicate Glass
Sterility Non-sterile
Includes Borosilicate Glass Funnel and Base, Anodized Aluminum Spring Clamp, Stainless Steel Support Screen, PTFE Gasket, and Perforated Silicone Stopper
No. of Positions 1
Type Filtration Set
Volume (Metric) 1000 mL
Height (English) 9 in.
Height (Metric) 22.9 cm
Diameter (English) Inside 1.85 in.
Diameter (Metric) Inside 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.