Learn More
United Scientific™ Vacuum Filter Holder Set, 47 mm

Shop All United Scientific Supplies, Inc Products


Description
- Designed for bacteriological analysis of water using 47 mm sterile membrane filters.
- Applicable for analysis of suspended solids in water using 47 mm depth filters.
- Complete set includes a borosilicate glass funnel and base, anodized aluminum spring clamp, and perforated silicone stopper.
- Additional parts are available for order separately.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Vacuum Pump |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Water Analysis |
| No. of Positions | 1 |
| Type | Filtration Set |
| Volume (Metric) | 300 mL |
| Height (English) | 9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.