Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Vacuum Filtering Side-arm Flask

Catalog No. XX1012505 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
125 mL
1 L
4 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
XX1012505 125 mL
XX1014705 1 L
XX1014744 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. XX1012505 Supplier MilliporeSigma™ Supplier No. XX1012505
Add to Cart
Add to Cart

Accessories for filter holders for sample preparation.

Millipore Vacuum Filtering Side-Arm Flask:

These side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders. This item is an accessory item for the Glass Microanalysis Filter Holder Kit.

Features and Benefits:
  • Side arm connects to vacuum source with 3/8 in. I.D. hose.
  • 1 L and 4 L flasks accept No. 8 perforated stopper.
  • 125 mL flask accepts No. 5 stopper.

Note: Stopper is not included; sold separately.

Applications: Vacuum Filtration Using Classic Filter Holders

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) 25 mm Glass Microanalysis Vacuum Filter
Material Borosilicate Glass
Sterility Non-sterile
Type Filtering Flask
Volume (Metric) 125 mL
Height (English) 1.7 in.
Height (Metric) 4.3 cm
Diameter (English) 2.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.