Learn More
Description
Accessories for filter holders for sample preparation.
These side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders. This item is an accessory item for the Glass Microanalysis Filter Holder Kit.
Features and Benefits:- Side arm connects to vacuum source with 3/8 in. I.D. hose.
- 1 L and 4 L flasks accept No. 8 perforated stopper.
- 125 mL flask accepts No. 5 stopper.
Note: Stopper is not included; sold separately.
Applications: Vacuum Filtration Using Classic Filter Holders
Specifications
Specifications
| Color | Clear |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Vacuum Filtration Using Classic Filter Holders |
| Includes | Filtering Flask |
| Plug Material | Accepts a No. 8 perforated silicone stopper (not included) |
| Type | Threaded Side-arm Flask |
| Volume (Metric) | 4 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.