Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Vacuum Filtration Device Clamp

Catalog No. p-8014596 Shop All Cytiva Products
Change view
Click to view available options
Type:
Locking Clamp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
09-920-135 Locking Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-135 Supplier Cytiva Supplier No. 10443005
Only null left
Add to Cart
Add to Cart

Securely clamp flasks to avoid spillage and breakage when using vacuum/suction filtration setups with glass frits. Whatman™ Vacuum Filtration Device Clamp includes spring or locking clamps for use with GV 025/0 or GV 100/0 vacuum filter units.

  • Whatman glass vacuum filtration devices with glass frit filter, rubber stopper connection and membrane filter
  • Accessories are chemically resistant to most aqueous, organic, acidic and caustic solutions
  • Autoclavable and can be used up to 200°C
  • GV 025/0/06: Spring action clamp for 60 mL vacuum filtration unit
  • GV 100/0/06: Locking clamp with silicone O-ring for 500 mL vacuum filtration unit
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
For Use With (Equipment) GV 100/0 Vacuum Filter Device
Sample Volume 500 mL
For Use With (Application) Vacuum/Suction Filtration
Includes Silicone O-Ring
Model GV 100/0/06
Temperature (English) Max. 392°F
Temperature (Metric) Max 200°C
Type Locking Clamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.