Learn More
Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Left, Rear Right Connection



No retention clip needed. Hollow stopcocks held in place by vacuum.
$943.20 - $1424.40
Specifications
Description | Front Left; Rear Right Hose Connection |
---|---|
Type | Vacuum/Inert Gas Double Manifold |
For Use With (Application) | Organic Synthesis |
Includes | Hollow All Glass Stopcocks |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity & Availability | ||||
31-501-746
![]() ![]() |
Synthware™
M181003 |
3 | Front Left; Rear Right Hose Connection |
Each for $943.20
|
|
||||
31-501-747
![]() ![]() |
Synthware™
M181004 |
4 | Front Left; Rear Right Hose Connection |
Each for $1,225.20
|
|
||||
31-501-748
![]() ![]() |
Synthware™
M181005 |
5 | Front Left; Rear Right Hose Connection |
Each for $1,424.40
|
|
||||
Description
High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels.
Hose connection : Back Beam- Right Only, Front Beam-Left Only
Specifications
Front Left; Rear Right Hose Connection | |
Organic Synthesis | |
Borosilicate Glass |
Vacuum/Inert Gas Double Manifold | |
Hollow All Glass Stopcocks |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.