Learn More
Synthware™ Vacuum and Inert Gas Manifold with Hollow Glass Stopcocks, Front Right, Rear Left/Right Connection



No retention clip needed. Hollow stopcocks held in place by vacuum.
$1178.40 - $1574.40
Specifications
Description | Front Right; Rear Left and Right Hose Connection |
---|---|
Type | Vacuum/Inert Gas Manifold |
For Use With (Application) | Organic Synthesis |
Includes | Hollow Glass Stopcock |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Ports | Description | Price | Quantity & Availability | ||||
31-501-758
![]() ![]() |
Synthware™
M451004 |
4 | Front Right; Rear Left and Right Hose Connection |
Each for $1,178.40
|
|
||||
31-501-759
![]() ![]() |
Synthware™
M451005 |
5 | Front Right; Rear Left and Right Hose Connection |
Each for $1,574.40
|
|
||||
Description
High vacuum hollow glass stopcocks precision ground with corresponding numbers on barrel and plug. Lower vacuum chambers on stopcock are evacuated with a separate hole in the plug in order to hold the plug in the stopcock barrels.
Hose connection : Back Beam-Both Ends, Front Beam-Left End Only
Specifications
Front Right; Rear Left and Right Hose Connection | |
Organic Synthesis | |
Borosilicate Glass |
Vacuum/Inert Gas Manifold | |
Hollow Glass Stopcock |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.