Learn More
Description
Features a serrated hose connection (10 mm O.D.). Main tube is 22 mm O.D. and the distance between valves is 100 mm center to center. -Hose connection : Left Side
Specifications
Specifications
| Connection Type | Left side hose connection |
| Type | Vacuum Manifold |
| For Use With (Application) | Organic Synthesis |
| Includes | High Vacuum Valve Plugs |
| Material | Borosilicate Glass |
| No. of Ports | 4 |
| Port Size (Metric) | 0 to 4 mm Stopcock Bore |
| Width (Metric) | 425 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

