Learn More
Thermo Scientific™ Vacuum Ovens
Achieve maximum temperatures of 220°C (428°F) with this flexible oven, while benefiting from two control configurations and display options.
Supplier: Thermo Scientific™ 3608
Description
Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.
- 3in. (7.6cm) glass wool insulation prevents heat loss
- Silicone door gasket and positive latch door maintain seal at all vacuum levels
- Polycarbonate safety shield protects door glass
- Vacuum level is displayed on gauges from 0 to 30in. Hg
- Vacuum and air lines are corrosion-resistant, stainless-steel tubing for optimum chamber cleanliness and long-term performance
- With two removable stacking aluminum shelves
- Easy-to-clean Type 304 stainless-steel interior chamber
- Powder-coated, heavy-gauge steel exterior for durability
- Front-mounted, three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit
3606 Models
- Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
- Built-in overtemperature protection
- Top-mounted, independent evacuation and venting vacuum fittings
3608 Models
- Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
- Built-in overtemperature protection
- Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit
Model 3618P Models
- Programmable microprocessor-based PID temperature control
- Regulates to ±0.2°C with uniformity of ±2.4°C at 100°C, 25in.Hg
- Runs at a single setpoint or uses a 24-step program of ramps and dwells
- 0.25in. compression fittings on left side, require 0.25in. O.D. copper or stainless-steel tubing
- Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., nitrogen or argon) with vacuum fittings on the front of the unit
Ordering Information:
Digital Units in Torr and Microns available separately (must be factory installed)
Requires:
Vacuum fittings require 0.25in. (0.6cm) I.D. tubing.
Specifications
| 0.7 cu.ft. | |
| 19.8L (0.7 cu. ft.); 120V; 600w; 5A; Dial display | |
| Ambient +10° to 220°C | |
| Bimetal Therm w/ 5°C increments | |
| 2 | |
| ±1.0°C | |
| 0 to 30 in.Hg | |
| 16 x 19.8 x 16.25 in. (40 x 50 x 41 cm) | |
| 40 cm | |
| 10 in. | |
| 25 cm | |
| 10 in. | |
| 25 cm | |
| 30 cm | |
| 59 kg | |
| 120 V | |
| 5 A |
| Stainless Steel | |
| 19.8 L | |
| OTP | |
| Powder-coated Heavy-gauge Steel | |
| Aluminum | |
| ±6.0°C at 100°C 25 ft.Hg | |
| 12 x 10 x 10 in. (30 x 25 x 25 cm) | |
| 16 in. | |
| 19.8 in. | |
| 50 cm | |
| 16.25 in. | |
| 41 cm | |
| 12 in. | |
| 130 lb. | |
| 120 V 50/60 Hz | |
| 600 w | |
| 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.