Learn More
BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for multiple benchtop Rotavapors
Shop All BUCHI Products

Description
- Chemically resistant 3-stage diaphragm pump
- Silent and economical operation makes it optimally suited to work with the R-220 Pro, multiple Rotavapors or Syncore Parallel Evaporation
Specifications
Specifications
| Max. Vacuum | 1.5 mbar |
| Control | No Interface |
| Includes | V-600 Vacuum Pump Only |
| Motor Speed | 1500 rpm (Max) |
| Certifications/Compliance | CE, CSA, CUS |
| Dimensions (L x W x H) | 321 x 330 x 291 mm |
| Model | V-600 |
| Noise Level | 40 to 64 dBA |
| Weight (Metric) | 13.9 kg |
| Flow Rate | 3.1 m³/hr. |
| Show More |
CE, CSA, CUS
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.