Learn More
Description
- Explosion-proof ATEX pump, suitable for installation in zone 2
- Effective and rapid drying, even of high-boiling solvents, due to high pump volume of 3.6 m3/hr. and high ultimate vacuum of 2 mbar
- Optimally matched for operation with BINDER™ VDL series vacuum drying ovens
- Resistant to a wide range of chemicals
- Low-noise operation
Specifications
Specifications
| Max. Vacuum | 2 mbar |
| Amperage | 3.5 A |
| Includes | Pump, Pump Chamber for VDL 23 |
| Certifications/Compliance | [Ex]** II 2/- G Ex IIB T4 Gb X |
| Electrical Requirements | 120 V, 60 Hz |
| Model | VAP 5 |
| Flow Rate | 3.6 m³/hr. |
| For Use With | BINDER™ Vacuum Drying Ovens VDL Series |
| Pump Type | Vacuum System |
| Enclosure Rating | IP55 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
