Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Vacuum Pump VAP 5 ATEX for Flammable Solvents
SDP

The Vacuum Pump VAP 5 ATEX for Flammable Solvents is an ATEX chemical membrane pump with a nominal pumping speed of 3.6 m3/hr. and an ultimate pressure of 2 mbar.

Supplier:  BINDER™ 80122064

 View more versions of this product

Catalog No. 08-101-203


Only null left
Add to Cart
Request a Quote

Description

Description

  • Explosion-proof ATEX pump, suitable for installation in zone 2
  • Effective and rapid drying, even of high-boiling solvents, due to high pump volume of 3.6 m3/hr. and high ultimate vacuum of 2 mbar
  • Optimally matched for operation with BINDER™ VDL series vacuum drying ovens
  • Resistant to a wide range of chemicals
  • Low-noise operation
Specifications

Specifications

2 mbar
Pump, Pump Chamber for VDL 115
120 V, 60 Hz
3.6 m3/hr.
Vacuum System
2
2 mbar
3.5 A
[Ex]** II 2/- G Ex IIB T4 Gb X
VAP 5
BINDER™ Vacuum Drying Ovens VDL Series
IP55
Drying of flammable solvents
120 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.