Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ 3CFM High Vacuum Pumps
SCI_ED

Catalog No. S2337124 Shop All Fischer Technical Company Products
Change view
Click to view available options
Model:
LAV-3
LAV-3/220
LAV-3/G
LAV-3/G/220
Voltage:
110 V
110/220 V
Includes:
Pump Only
Pump With Gauge
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Includes
S2337124 LAV-3/G/220 110/220 V Pump With Gauge
S41328F LAV-3 110 V Pump Only
S97604 LAV-3/G 110 V Pump With Gauge
S2337123 LAV-3/220 110/220 V Pump Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S2337124 Supplier Fischer Technical Company™ Supplier No. LAV3/G/220
Add to Cart
Add to Cart

Compact and lightweight for easy portability.

Two-stage pump features a clean, functional design with vibrationless operation. Ultimate vacuum is 25 micron in the lab in ideal conditions.

  • Free air displacement: 85 L/min.
  • Pump speed: 1725 rpm
  • Motor: 1/2 hp, 110 V 60 Hz
  • Hose connection: 0.38 in. (0.95 cm) I.D. tubing
  • Dimensions (L x W x H): 14 x 5.25 x 11 in. (35.6 x 13.3 x 27.9 cm)
  • Weight: 30 lb. (13.6 kg)

The 220 Volt Pumps have the same specifications as the 110 V pump with the following difference:

  • They are Dual Voltage Dual Cycle (110 V/60 Hz and 220 V/50 Hz) and come equipped with both US 110 V and 220 V cords that plug into the back of the motor and a switch to easily switch between voltages.

Good vacuum practice calls for the hose connections to be as short as possible to achieve ultimate vacuum. A gas ballast helps purge moisture from the vacuum system. The gas ballast valve, oil-level gauge, inlet and outlet connections, oil fill plug and drain are all easily accessible. A trap reduces the risk of oil being drawn back into the system.

Specifications

Max. Vacuum 15 μ
Horsepower 0.5 hp
Includes Pump With Gauge
Motor Speed 1725 rpm
Electrical Requirements 110 V/60 Hz and 220 V/50 Hz (Dual Voltage Dual Cycle)
Description With Gauge
Model LAV-3/G/220
Noise Level 70 dB
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Flow Rate 85 L/min.
Frequency 50/60 Hz
Overall Height (English) 11 in.
Overall Height (Metric) 27.9 cm
Overall Length (English) 14 in.
Overall Length (Metric) 35.6 cm
Overall Width (English) 5.25 in.
Overall Width (Metric) 13.3 cm
Pump Type Two-stage Rotary Vane Vacuum Pump
Applications High Vacuum
Maximum Pressure 25 micron Hg
Voltage 110/220 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.