Learn More
Description
- Scoop is resistant to a variety of chemicals, especially acids.
- Final vacuum can be regulated via the vacuum oven.
- Chemistry diaphragm pumps VAP, ATEX compliant acc.: II 3G IIC T3 X (only for the inner chamber and wetted parts)
Specifications
Specifications
| Description | Nominal pumping speed: 2 m³/h |
| For Use With (Equipment) | BINDER Vacuum Ovens |
| Material | Steel |
| Type | Chemistry Diaphragm Pumps VAP 1 |
| Pressure Range | Final pressure: 7 Mbar |
| Speed | Pump Speed: 2 m³/h |
| Voltage | 120 V |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
