Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Trap Adapters
GREENER_CHOICESDP

Catalog No. 31502260 Shop All Kemtech Products
Change view
Click to view available options
Product Type:
Vacuum Trap Adapter, 90° Angle
Vacuum Trap Adapter, Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
31-502-260 Vacuum Trap Adapter, 90° Angle
31-502-261 Vacuum Trap Adapter, Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-260 Supplier Synthware™ Supplier No. A910001
Add to Cart
Add to Cart

Adapter allows for a direct connection to #15 O-ring vacuum traps.

  • For a direct connection to #15 O-ring traps

Specifications

Fits Tubing ID (Metric) 19 mm
For Use With (Equipment) Vacuum Trap
Includes #15 O-Ring Joint, 19 mm Outlet
Item Description 90° Angle
Material Borosilicate Glass (3.3)
Product Type Vacuum Trap Adapter, 90° Angle
Thread Size #15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.