Learn More
Description
Serrated hose connections have a O.D of 13 mm at the smallest point and 16 mm at the largest. Center tube hose connection designed for seamless connection with manifold bank tubes.
Specifications
Specifications
| Width (Metric) | 45 mm |
| For Use With (Application) | Organic Synthesis |
| Length (Metric) | 250 mm |
| Type | Vacuum Trap with serrated hose connection |
| Material | Borosilicate Glass |
| Quantity | 1 Ea. |
| Standard Taper Joint | 40/50 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

