Learn More
BRANDTECH™ VACUUBRAND™ VACUU·SELECT™ Touch Screen Vacuum Controllers
Shop All BrandTech Scientific Products

Description
- Automatically finds boiling points
- Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
- Assemble custom routines in minutes
- For rotary evaporators and other diaphragm pump applications
- Pirani control packages for short path distillation and other rotary vane/scroll pump applications
- Two different Pirani packages for pumps with KF16 or KF25 flanges
Specifications
Specifications
| Max. Vacuum | 10 to 3 mbar/Torr/hPa |
| Control | Touch screen |
| Includes | Controller, solenoid valve, T-connector, appropriate KF16 clamping and centering rings, power supply |
| Electrical Requirements | 100 to 240V, 50 to 60 Hz, universal |
| Material | Alumina ceramic capacitive and Pirani transducers |
| Plug Type | CEE/US/CH/UK/AUS/CN |
| For Use With | Rotary vane pumps |
| Applications | Molecular Distillation |
| Maximum Pressure | 1080 mbar |
| Voltage | 100/240 VAC |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.