Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Cage2Wash 1 Phosphate-Free Alkaline Detergent

Catalog No. 19546970 Shop All VAI Products
Change view
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-546-970 55 gal.
19-546-966 1 gal.
19-546-972 5 gal.
19-546-968 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-546-970 Supplier VAI Supplier No. C155G01
Add to Cart
Add to Cart

Cage2Wash 1 Phosphate-Free Alkaline Detergent is a highly built alkaline cleaning agent designed specifically for automation cleaning in biomedical research facilities.

  • Colorless Clear Liquid
  • Slight Chemical Odor
  • 1.35 Specific Gravity
  • 12.5 pH
  • Phosphate Free
  • Complete Solubility
  • Non Foaming
  • Excellent Rinsing

Specifications

Form Liquid
pH 12.5
Sterility Non-sterile
Appearance Clear
Content And Storage 89.6°C to 194°C
For Use With (Application) Removing a wide array of Proteins, Oils, Serums, animal Fats and most types of organics, use on Stainless Steel, Aluminum, Copper, Galvanized Steel, soft Metals, Glass, Polypropylene, Polycarbonates and a wide variety of Plastics at use diluting
Volume (English) 55 gal.
Volume (Metric) 208.2 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.