Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Cage2Wash 4 Hydroxyacetic Acid Detergent

Catalog No. 19547001 Shop All VAI Products
Change view
Click to view available options
Volume (Metric):
3.8 L
18.9 L
113.6 L
208.2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-547-001 208.2 L
19-546-997 3.8 L
19-546-999 113.6 L
19-547-003 18.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-547-001 Supplier VAI Supplier No. C455G01
Add to Cart
Add to Cart

Cage2Wash 4 Hydroxyacetic Acid Detergent is a hydroxyacetic acid cleaner/descaler cleaning agent designed specifically for automation wash equipment. Routine use of this product is helpful in removal of free metals and reduces corrosion, pitting, and rusting.

  • Pale Yellow Liquid
  • Slight Chemical Odor
  • 1.12 Specific Gravity
  • 2.8 pH at 1%
  • Complete Solubility
  • Non Foaming
  • Excellent Rinsing
  • Phosphate Free

Specifications

Form Liquid
pH 2.8
Sterility Non-sterile
Appearance Pale Yellow
Content And Storage 89.6°C to 194°C
For Use With (Application) For automation cleaning requirements in the animal, Cosmetic, medical device, food and beverage industries
Volume (English) 55 gal.
Volume (Metric) 208.2 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.