Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Cage2Wash 5 Citric Acid Cleaner

Catalog No. 19547007 Shop All VAI Products
Change view
Click to view available options
Volume (Metric):
3.8 L
18.9 L
113.6 L
208.2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-547-007 113.6 L
19-547-005 3.8 L
19-547-009 208.2 L
19-547-011 18.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-547-007 Supplier VAI Supplier No. C530G01
Add to Cart
Add to Cart

Cage2Wash 5 Citric Acid Cleaner is an acid cleaner/ descaler cleaning agent formulated with citric acid, a unique dual surfactant system, chelating agents, and other critically essential cleaning ingredients.

  • Yellow Liquid
  • Slight Chemical Odor
  • 1.16 Specific Gravity
  • 2.95 pH at 1%
  • Complete Solubility
  • Minimal Foaming
  • Excellent Rinsing
  • Phosphate Free

Specifications

Form Liquid
pH 2.95
Sterility Non-sterile
Appearance Yellow
Content And Storage 89.6°C to 194°C
For Use With (Application) For automation, soak and prep cleaning requirements in the animal research, Cosmetic, medical device, food and beverage and pharma and biotech industries
Volume (English) 30 gal.
Volume (Metric) 113.6 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.