Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DECON-CLEAN Residue Cleaner

Catalog No. 19547018 Shop All VAI Products
Change view
Click to view available options
Volume (English):
4 oz.
11 oz.
16 oz.
1 gal.
Format:
Aerosol Spray
Concentrate
SimpleMix
Sterility:
Non-sterile
Sterile
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Format Sterility
19-547-018 16 oz. SimpleMix Sterile
19-547-015 4 oz. Concentrate Sterile
19-547-271 11 oz. Aerosol Spray Sterile
19-547-013 1 gal. Concentrate Non-sterile
19-547-014 1 gal. Concentrate Sterile
19-547-016 1 gal. SimpleMix Sterile
19-546-500 1 gal. SimpleMix Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-547-018 Supplier VAI Supplier No. DC0616Z01
Add to Cart
Add to Cart
This item is not returnable. View return policy

DECON-CLEAN Residue Cleaner is designed to remove residues from disinfecting agents.

  • Ideal for washable, nonporous environmental surfaces
  • Use on walls, ceilings, floors, and stainless items
  • Filtered at 0.2 Microns
  • Gamma irradiated

Order Info

Double-bagged packaging. Delivered with lot specific Certificate of Analysis.

Compliance

USP tested and delivered with a lot-specific certificate of irradiation and certificate of analysis. Also comes with an LAL testing analysis and sterility report.

Specifications

Sterility Sterile
Certifications/Compliance USP, ISO
Dilution 0.125 oz./16 oz. of water
Filtered Filtered
Format SimpleMix
For Use With (Application) Removes residues from sanitizers, disinfectants and sporicides, used for walls, ceilings, floors, stainless items, countertops, aseptic connections etc.
Includes Certificate of analysis, certificate of irradiation and certificate of sterility
Volume (English) 16 oz.
Volume (Metric) 473 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.