Learn More
Description
DECON-QUAT 100 Quaternary Ammonium Solution for use on hard, nonporous environmental surfaces in medical and nonmedical facilities.
- Effective as a one-step disinfectant, virucide, deodorizer, sanitizer and fungicide
- For use on stainless steel, porcelain, glass and chrome
- Filled in ISO 5 (Grade A/B, Class 100)
- Filtered at 0.2 micron
- Completely validated for sterility and shelf life
- Hard, inanimate surfaces in filling and gowning rooms, general manufacturing areas, machinery tables, counter tops, and laminar flow benches, floors and wall
Specifications
Specifications
| Sterility | Sterile |
| Certifications/Compliance | USP, ISO |
| Composition | Active ingredients of 5% Alkyl (60% C14, 30% C16, 5% C12, 5% C18) Dimethyl Benzyl Ammonium Chloride and 5% Akly (68% C12, 32% C14) Dimethyl Ethylbenzyl Ammonium Chloride and 90% inert ingredients |
| Filtered | Filtered |
| Format | Concentrate |
| For Use With (Application) | Used as a disinfectant on inanimate, hard, non-porous environmental surfaces such as walls, ceilings, floors, countertops, general manufacturing areas |
| Includes | Certificate of analysis, certificate of irradiation and certificate of sterility |
| Volume (English) | 1 gal. |
| Volume (Metric) | 3.8 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.