Learn More
Description
- Made from rayon laminated with an acrylic binder for low particulate and shredding characteristics
- 99% filtration measured at .045 microns
- Eliminates fogging of goggles
- Provides excellent breathability
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Fastening Type | Elastic Straps |
| Material | Rayon |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Construction | 2-ply |
| Disposable | Single-use |
| Filter Efficiency | 99% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.