Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Process2Clean 1 Alkaline Detergent

Catalog No. 19546871 Shop All VAI Products
Change view
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
Sterility:
Non-sterile
Sterile
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Sterility
19-546-871 55 gal. Sterile
19-546-866 1 gal. Non-sterile
19-546-868 30 gal. Non-sterile
19-546-867 1 gal. Sterile
19-546-869 30 gal. Sterile
19-546-870 55 gal. Non-sterile
19-546-872 5 gal. Non-sterile
19-546-873 5 gal. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-546-871 Supplier VAI Supplier No. PC155G02
Add to Cart
Add to Cart

Process2Clean 1 is a highly built alkaline detergent with wetting agents and is an effective broad spectrum cleaning agent. It is capable of removing a wide array of residues. Ideal for most all organic soil loads.

  • Characteristic: Alkaline
  • Color: Colorless
  • Appearance: Clear
  • pH (1% solution) : 11.8 – 13.8
  • Conductivity (1% solution): 10.0 – 15.0 mS

Specifications

Form Liquid
pH 12.5
Sterility Sterile
Appearance Clear
For Use With (Application) For clean in place requirements in pharmaceutical, biotech, Cosmetic, medical device, food industries
Volume (English) 55 gal.
Volume (Metric) 208.2 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.